Propiolic Acid, 98%, Thermo Scientific Chemicals
Propiolic Acid, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Propiolic Acid, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
10 mL
25 mL
100 mL
Packaging:
Glass bottle
Catalog number 131500100
Price (USD)/ Each
73.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
86.40 
Save 12.75 (15%)
-
Add to cart
Quantity:
10 mL
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
73.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
86.40 
Save 12.75 (15%)
Add to cart
Propiolic Acid, 98%, Thermo Scientific Chemicals
Catalog number131500100
Price (USD)/ Each
73.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
86.40 
Save 12.75 (15%)
-
Add to cart
Chemical Identifiers
CAS471-25-0
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to brown
Infrared spectrumConforms
Titration with NaOH97.5 to 102.5 %
Appearance (Form)Liquid or solid
Refractive index1.4305 to 1.4345 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only