Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™
Save 51% on plasticware essentials and stock your lab to culture with confidence. View promotion details >
Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™
Thermo Scientific™

Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™

Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCulture AreaSurface Coating
13270325 cm²Poly-D-Lysine
13270475 cm2Poly-D-Lysine
132705175 cm²Poly-D-Lysine
13270625 cm²Collagen I, rat tail
13270775 cm²Collagen I, rat tail
132708175 cm²Collagen I, rat tail
Catalog number 132703
Price (USD)
864.65
Online Exclusive
906.00
Save 41.35 (5%)
Case of 60
Add to cart
Culture Area:
25 cm²
Surface Coating:
Poly-D-Lysine
Price (USD)
864.65
Online Exclusive
906.00
Save 41.35 (5%)
Case of 60
Add to cart

Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™, ideal for culturing finicky cells that do not attach to the regular cell culture-treated surfaces.

Features:
  • Ergonomic design with a 1/3 turn to open and close the cap
  • Low profile to maximize incubator space
  • Volume graduations printed and molded on both sides
  • Slightly angled side walls for complete viewing under a microscope
  • Aseptically sterile and non-pyrogenic
  • Poly-D-Lysine is a chemically synthesized animal-free material
  • Collagen I is of animal origin.

Filter Caps:

  • Filter membrane provides effective barrier against micro-organisms.
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation.
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances.
Warranty: 90 days
WARNING: Cancer – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure TypeFilter
DescriptionNunc EasYFlask 25cm²
Neck StyleAngled
No. per Case60
No. per Pack10
Surface CoatingPoly-D-Lysine
Volume (Metric) Working7 mL
Bottom ShapeFlat
Culture Area25 cm²
MaterialPolystyrene
Mouth StyleWide
SterilityAseptically Manufactured
Unit SizeCase of 60

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link