Spermidine, 99%, Thermo Scientific Chemicals
Spermidine, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Spermidine, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
25 g
100 g
Packaging:
Glass bottle
Catalog number 132740010
Price (USD)/ Each
45.65
Online exclusive
50.40 
Save 4.75 (9%)
-
Add to cart
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
45.65
Online exclusive
50.40 
Save 4.75 (9%)
Add to cart
Spermidine, 99%, Thermo Scientific Chemicals
Catalog number132740010
Price (USD)/ Each
45.65
Online exclusive
50.40 
Save 4.75 (9%)
-
Add to cart
Chemical Identifiers
CAS124-20-9
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless
Infrared spectrumConforms
Refractive index1.4785 to 1.4805 (20°C, 589 nm)
Appearance (Form)Liquid after melting
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only