Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Closure Color | White |
Description | Nunc Non-treated TripleFlask, Filter Cap |
Material | Polystyrene |
Neck Style | Straight |
No. per Case | 32 |
No. per Pack | 2 |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 500 cm² |
Surface Treatment | Non-treated |
Volume (Metric) Working | 200 mL |
Unit Size | Case of 32 |
Closure Color | White |
Description | Nunc Non-treated T75 EasyFlask, Filter Cap |
Material | Polystyrene |
Neck Style | Angled |
No. per Case | 100 |
No. per Pack | 5 |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 75 cm² |
Surface Treatment | Non-treated |
Volume (Metric) Working | 30 mL |
Unit Size | Case of 100 |
Closure Color | White |
Description | Nunc Non-treated T175 EasYFlask, Filter Cap |
Material | Polystyrene |
Neck Style | Angled |
No. per Case | 30 |
No. per Pack | 5 |
Sterility | Sterile |
Closure Type | Filter |
Culture Area | 175 cm² |
Surface Treatment | Non-treated |
Volume (Metric) Working | 55 mL |
Unit Size | Case of 30 |
Closure Color | White |
Description | Nunc Non-treated T25 EasYFlask, Filter Cap |
Material | Polystyrene |
Neck Style | Angled |
No. per Case | 200 |
No. per Pack | 10 |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 25 cm² |
Surface Treatment | Non-treated |
Volume (Metric) Working | 7 mL |
Unit Size | Case of 200 |
Catalog Number | Specifications | Unit Size | Culture Area | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
132903 | Case of 32 | 500 cm² | 696.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
156800 | Case of 100 | 75 cm² | 381.65 Online price 508.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
159926 | Case of 30 | 175 cm² | 222.65 Online price 297.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
169900 | Case of 200 | 25 cm² | 436.65 Online price 582.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Warranty: 90 days