2,4-Dichlorobenzyl chloride, 99%, Thermo Scientific Chemicals
2,4-Dichlorobenzyl chloride, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2,4-Dichlorobenzyl chloride, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 mL
500 mL
Packaging:
Glass bottle
Catalog number 134391000
Price (USD)/ Each
54.30
-
Add to cart
Quantity:
100 mL
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
54.30
Add to cart
2,4-Dichlorobenzyl chloride, 99%, Thermo Scientific Chemicals
Catalog number134391000
Price (USD)/ Each
54.30
-
Add to cart
Chemical Identifiers
CAS94-99-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Viscous liquid
Infrared spectrumConforms
Refractive index1.5750 to 1.5770 (20°C, 589 nm)
Appearance (Color)Clear colorless to light yellow
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only