Thermal Mixers and Blocks
Thermal Mixers and Blocks
Thermo Scientific™

Thermal Mixers and Blocks

Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
13687711Thermal Mixer
13687720Mixer with 20 x 0.5mL and 12 x 1.5mL microtube block
13687717Mixer with 24 x 1.5mL microtube block
13687718Mixer with 24 x 2mL microtube block
13687719Mixer with 20 x 0.2mL and 12 x 1.5mL microtube block
13687721Mixer with 96-well microplates/tube strips (0.2mL) block
13687712Block, 24 x 1.5 mL microtubes
13687713Block, 24 x 2.0mL microtubes
13687714Block, 20 x 0.2mL microtubes and 12 x 1.5 mL microtubes
13687715Block, 20 x 0.5 mL microtubes and 12 x 1.5 mL microtubes
13687716Block, 96-well microplates/tube strips (0.2mL)
Catalog number 13687711
Price (USD)
4,970.00
Each
Add to cart
Description:
Thermal Mixer
Price (USD)
4,970.00
Each
Add to cart

Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.

  • Heating and cooling capability to cover a wide range of applications
  • Compact size with quiet operation
  • Convenient packages that include a Thermal Mixer with a Block

Mixer Features

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature control range : 15°C below ambient to 100°C
  • Temperature setting range : +4°C to 100°C
  • Shaking speed : 250 to 1400 rpm
  • Temperature stability : ±0.1°C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm : 1 min to 96 hours
  • Temperature calibration function – compensate for differences in the thermal behavior of different tubes and samples
  • Choice of 5 interchangeable blocks
  • LCD Display indicates the set and actual time of operation, mixing speed, and temperature
  • Heating/Cooling and mixing functions can be run independently of each other
Specifications
Amperage4.16 A
DescriptionThermal Mixer
Dimensions (L x W x H)130 x 230 x 205 mm
DisplayLCD
For Use With (Equipment)Thermal Mixer Blocks 13687712, 13687713, 13687714, 13687715, 13687716
Height (English)8.07 in.
Height (Metric)205 mm
Length (English)5.11 in.
Length (Metric)130 mm
Plug TypeUS, EU, UK Plug
Shipping Weight (Metric)4 kg
Temperature Control15°C below ambient to +100°C
Temperature Setting4°C to 100°C
Temperature Uniformity±0.6°C at 4°C, ±0.1°C at 37°C, ±0.3°C at 100°C
Timer Range1 min to 96 hours (1 min increment)
Wattage60 W
Width (English)9.05 in.
Width (Metric)230 mm
Certifications/ComplianceCertificate of Analysis (COA)
Orbit2 mm
Speed Range250 to 1400 rpm
Voltage120/240 VAC, 12 VDC
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link