Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ensure consistent and reliable results using the high quality Thermo Scientific™ Nunc™ F96 MicroWell™ Black and White Polystyrene Plate. Black and white plates are optimized for robotics, plate readers and liquid handling systems and designed for key imaging characteristics. Available with or without cell culture treatment.
Barcode | Custom Barcoding Available |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Certified | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Lid | With Lid |
Array | 8 x 12 |
Packaging | 1/Pk., 50/Cs. |
Product Line | Nunc |
Color | Black |
Product Type | Microplate |
Material | Polystyrene |
Volume (Metric) Well | 400 μL |
No. of Wells | 96 |
Volume (Metric) Working | 50 to 250 μL/well |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
No. per Case | 50 |
No. per Pack | 1 |
Quantity | 50/Cs. |
Unit Size | Case of 50 |
Barcode | Custom Barcoding Available |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Certified | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Lid | With Lid |
Array | 8 x 12 |
Packaging | 10 Pk., 160 Cases |
Product Line | Nunc |
Color | Black |
Product Type | Microplate |
Material | Polystyrene |
Volume (Metric) Well | 400 μL |
No. of Wells | 96 |
Volume (Metric) Working | 50 to 250 μL/well |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
No. per Case | 160 |
No. per Pack | 10 |
Quantity | 160/Cs. |
Unit Size | Case of 160 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
137101 | Case of 50 | 357.65 Online price 387.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
137103 | Case of 160 | 1,099.65 Online price 1,192.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|