Tetracosane, 99%, Thermo Scientific Chemicals
Tetracosane, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Tetracosane, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
25 g
Packaging:
Plastic bottle
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 138041000
Price (USD)/ Each
126.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
149.00 
Save 22.35 (15%)
-
Add to cart
Quantity:
100 g
Packaging:
Plastic bottle
Request bulk or custom format
Price (USD)/ Each
126.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
149.00 
Save 22.35 (15%)
Add to cart
Tetracosane, 99%, Thermo Scientific Chemicals
Catalog number138041000
Price (USD)/ Each
126.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
149.00 
Save 22.35 (15%)
-
Add to cart
Chemical Identifiers
CAS646-31-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White
Infrared spectrumConforms
GC>=98.5 %
Melting point49°C to 52°C
Appearance (Form)Glistening flakes
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only