Tetraethylenepentamine, tech., Thermo Scientific Chemicals
Tetraethylenepentamine, tech., Thermo Scientific Chemicals
Thermo Scientific Chemicals

Tetraethylenepentamine, tech., Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
2.5 kg
250 g
500 g
Packaging:
Glass bottle
Catalog number 138110025
Price (USD)/ Each
219.65
Online exclusive
244.00 
Save 24.35 (10%)
-
Add to cart
Quantity:
2.5 kg
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
219.65
Online exclusive
244.00 
Save 24.35 (10%)
Add to cart
Tetraethylenepentamine, tech., Thermo Scientific Chemicals
Catalog number138110025
Price (USD)/ Each
219.65
Online exclusive
244.00 
Save 24.35 (10%)
-
Add to cart
Chemical Identifiers
CAS112-57-2
SpecificationsSpecification SheetSpecification Sheet
Water=<0.5 %
Appearance (Form)Clear liquid
Infrared spectrumConforms
Titration with HCl>=95.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only