1,2,3,4-Tetrahydroisoquinoline, 95%, Thermo Scientific Chemicals
1,2,3,4-Tetrahydroisoquinoline, 95%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

1,2,3,4-Tetrahydroisoquinoline, 95%, Thermo Scientific Chemicals

Have Questions?
Quantity:
25 g
Packaging:
Glass bottle
Catalog number 138200250
Price (USD)/ Each
48.00
-
Add to cart
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
48.00
Add to cart
1,2,3,4-Tetrahydroisoquinoline, 95%, Thermo Scientific Chemicals
Catalog number138200250
Price (USD)/ Each
48.00
-
Add to cart
Chemical Identifiers
CAS91-21-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Refractive index1.5665 to 1.5685 (20°C, 589 nm)
Appearance (Color)Clear yellow to brown
Infrared spectrumConforms
GC>=94 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only