N,N,N',N'-Tetramethyldiaminomethane, 99%, Thermo Scientific Chemicals
N,N,N',N'-Tetramethyldiaminomethane, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

N,N,N',N'-Tetramethyldiaminomethane, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 mL
25 mL
Packaging:
Glass bottle
Catalog number 138401000
Price (USD)/ Each
129.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
152.00 
Save 22.35 (15%)
-
Add to cart
Quantity:
100 mL
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
129.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
152.00 
Save 22.35 (15%)
Add to cart
N,N,N',N'-Tetramethyldiaminomethane, 99%, Thermo Scientific Chemicals
Catalog number138401000
Price (USD)/ Each
129.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
152.00 
Save 22.35 (15%)
-
Add to cart
Chemical Identifiers
CAS51-80-9
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to light yellow
Infrared spectrumConforms
Appearance (Form)Liquid
Refractive index1.3995 to 1.4025 (20°C, 589 nm)
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only