| 1388TS also known as 1388 | Full specifications | Each | SmartCoat | 190 cm | 25 cm | 1388 - 6 ft wide, 10 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Request A Quote |
Description | 1388 - 6 ft wide, 10 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Certifications/Compliance | NSF/ANSI 49, UL, CE | Chamber Material | SmartCoat | Width (Metric) Interior | 1900 mm | Product Type | Class II, Type A2 Bio Safety Cabinet | Model | 1300 Series | Noise Level | 65 dBA | Plug Type | CEE 7/7 | Power Consumption | 7 A to 8 A | Sash Opening (Metric) | 25 cm | Width (English) Exterior | 74.8 in. | Volume (Metric) Exhaust | 30 L | Filter Efficiency | 99.995% MPPS | Filter Type | H14 HEPA EN 1822, 99.995% MPPS | Width (Metric) Exterior | 190 cm | Ports | 1 x Each Side Panel | Load Bearing Capacity (English) | 110 lb. | Load Bearing Capacity (Metric) | 50 Kg | Sash Opening (English) | 10 in. | Service Fixtures | 6 (3 on Each Side) | Dimensions (L x W x H) Exterior | 31.5 x 74.8 x 61.8 in. (80 x 190 x 156.8 cm) | Length (English) Exterior | 31.5 in. | Length (Metric) Exterior | 80 cm | Width (English) Interior | 74.8 in. | Frequency | 50/60 Hz | Height (English) Exterior | 61.8 in. | Height (English) Max. Opening | 21 in. | Height (Metric) Exterior | 156.8 cm | Height (Metric) Max. Opening | 53.5 cm | Electrical Requirements | 240 V, 50/60 Hz | Voltage | 240 V | Unit Size | Each |
|
| 1331TS also known as 1331 | Full specifications | Each | SmartCoat | 100 cm | 25 cm | 1331 - 3 ft wide, 10 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Request A Quote |
Description | 1331 - 3 ft wide, 10 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Certifications/Compliance | NSF/ANSI 49, UL, CE | Chamber Material | SmartCoat | Width (Metric) Interior | 900 mm | Product Type | Class II, Type A2 Bio Safety Cabinet | Model | 1300 Series | Noise Level | 63 dBA | Plug Type | CEE 7/7 | Power Consumption | 7 A to 8 A | Sash Opening (Metric) | 25 cm | Width (English) Exterior | 39.4 in. | Volume (Metric) Exhaust | 15 L | Filter Efficiency | 99.995% MPPS | Filter Type | H14 HEPA EN 1822, 99.995% MPPS | Width (Metric) Exterior | 100 cm | Ports | 1 x Each Side Panel | Load Bearing Capacity (English) | 110 lb. | Load Bearing Capacity (Metric) | 50 Kg | Sash Opening (English) | 10 in. | Service Fixtures | 6 (3 on Each Side) | Dimensions (L x W x H) Exterior | 31.5 x 39.4 x 61.8 in. (80 x 100 x 156.8 cm) | Length (English) Exterior | 31.5 in. | Length (Metric) Exterior | 80 cm | Width (English) Interior | 35.4 in. | Frequency | 50/60 Hz | Height (English) Exterior | 61.8 in. | Height (English) Max. Opening | 21 in. | Height (Metric) Exterior | 156.8 cm | Height (Metric) Max. Opening | 53.5 cm | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 1333 | Full specifications | Each | Stainless Steel (304) | 100 cm | 25 cm | 1333 - 3 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Request A Quote |
Description | 1333 - 3 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Certifications/Compliance | NSF/ANSI 49, UL, CE | Chamber Material | Stainless Steel (304) | Width (Metric) Interior | 900 mm | Product Type | Class II, Type A2 Bio Safety Cabinet | Model | 1300 Series | Noise Level | 63 dBA | Plug Type | CEE 7/7 | Power Consumption | 7 A to 8 A | Sash Opening (Metric) | 25 cm | Width (English) Exterior | 39.4 in. | Volume (Metric) Exhaust | 15 L | Filter Efficiency | 99.995% MPPS | Filter Type | H14 HEPA EN 1822, 99.995% MPPS | Width (Metric) Exterior | 100 cm | Ports | 1 x Each Side Panel | Load Bearing Capacity (English) | 110 lb. | Load Bearing Capacity (Metric) | 50 Kg | Sash Opening (English) | 10 in. | Service Fixtures | 6 (3 on Each Side) | Dimensions (L x W x H) Exterior | 31.5 x 39.4 x 61.8 in. (80 x 100 x 156.8 cm) | Length (English) Exterior | 31.5 in. | Length (Metric) Exterior | 80 cm | Width (English) Interior | 35.4 in. | Frequency | 50/60 Hz | Height (English) Exterior | 61.8 in. | Height (English) Max. Opening | 21 in. | Height (Metric) Exterior | 156.8 cm | Height (Metric) Max. Opening | 53.5 cm | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 1336 | Full specifications | Each | Stainless Steel (304) | 130 cm | 20 cm | 1336 - 4 ft wide, 8 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Request A Quote |
Description | 1336 - 4 ft wide, 8 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Certifications/Compliance | NSF/ANSI 49, UL, CE | Chamber Material | Stainless Steel (304) | Width (Metric) Interior | 1300 mm | Product Type | Class II, Type A2 Bio Safety Cabinet | Model | 1300 Series | Noise Level | 62 dBA | Plug Type | CEE 7/7 | Power Consumption | 7 A to 8 A | Sash Opening (Metric) | 20 cm | Width (English) Exterior | 51.2 in. | Volume (Metric) Exhaust | 20 L | Filter Efficiency | 99.995% MPPS | Filter Type | H14 HEPA EN 1822, 99.995% MPPS | Width (Metric) Exterior | 130 cm | Ports | 1 x Each Side Panel | Load Bearing Capacity (English) | 110 lb. | Load Bearing Capacity (Metric) | 50 Kg | Sash Opening (English) | 8 in. | Service Fixtures | 6 (3 on Each Side) | Dimensions (L x W x H) Exterior | 31.5 x 51.2 x 61.8 in. (80 x 130 x 156.8 cm) | Length (English) Exterior | 31.5 in. | Length (Metric) Exterior | 80 cm | Width (English) Interior | 51.2 in. | Frequency | 50/60 Hz | Height (English) Exterior | 61.8 in. | Height (English) Max. Opening | 21 in. | Height (Metric) Exterior | 156.8 cm | Height (Metric) Max. Opening | 53.5 cm | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 1376 | Full specifications | Each | Stainless Steel (304) | 130 cm | 25 cm | 1376 - 4 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Request A Quote |
Description | 1376 - 4 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Certifications/Compliance | NSF/ANSI 49, UL, CE | Chamber Material | Stainless Steel (304) | Width (Metric) Interior | 1300 mm | Product Type | Class II, Type A2 Bio Safety Cabinet | Model | 1300 Series | Noise Level | 63 dBA | Plug Type | CEE 7/7 | Power Consumption | 7 A to 8 A | Sash Opening (Metric) | 25 cm | Width (English) Exterior | 51.2 in. | Volume (Metric) Exhaust | 20 L | Filter Efficiency | 99.995% MPPS | Filter Type | H14 HEPA EN 1822, 99.995% MPPS | Width (Metric) Exterior | 130 cm | Ports | 1 x Each Side Panel | Load Bearing Capacity (English) | 110 lb. | Load Bearing Capacity (Metric) | 50 Kg | Sash Opening (English) | 10 in. | Service Fixtures | 6 (3 on Each Side) | Dimensions (L x W x H) Exterior | 31.5 x 51.2 x 61.8 in. (80 x 130 x 156.8 cm) | Length (English) Exterior | 31.5 in. | Length (Metric) Exterior | 80 cm | Width (English) Interior | 51.2 in. | Frequency | 50/60 Hz | Height (English) Exterior | 61.8 in. | Height (English) Max. Opening | 21 in. | Height (Metric) Exterior | 156.8 cm | Height (Metric) Max. Opening | 53.5 cm | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 1378 | Full specifications | Each | Stainless Steel (304) | 190 cm | 25 cm | 1378 - 6 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Request A Quote |
Description | 1378 - 6 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Certifications/Compliance | NSF/ANSI 49, UL, CE | Chamber Material | Stainless Steel (304) | Width (Metric) Interior | 1900 mm | Product Type | Class II, Type A2 Bio Safety Cabinet | Model | 1300 Series | Noise Level | 65 dBA | Plug Type | CEE 7/7 | Power Consumption | 7 A to 8 A | Sash Opening (Metric) | 25 cm | Width (English) Exterior | 74.8 in. | Volume (Metric) Exhaust | 30 L | Filter Efficiency | 99.995% MPPS | Filter Type | H14 HEPA EN 1822, 99.995% MPPS | Width (Metric) Exterior | 190 cm | Ports | 1 x Each Side Panel | Load Bearing Capacity (English) | 110 lb. | Load Bearing Capacity (Metric) | 50 Kg | Sash Opening (English) | 10 in. | Service Fixtures | 6 (3 on Each Side) | Dimensions (L x W x H) Exterior | 31.5 x 74.8 x 61.8 in. (80 x 190 x 156.8 cm) | Length (English) Exterior | 31.5 in. | Length (Metric) Exterior | 80 cm | Width (English) Interior | 74.8 in. | Frequency | 50/60 Hz | Height (English) Exterior | 61.8 in. | Height (English) Max. Opening | 21 in. | Height (Metric) Exterior | 156.8 cm | Height (Metric) Max. Opening | 53.5 cm | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 1383 | Full specifications | Each | Stainless Steel (304) | 160 cm | 20 cm | 1383 - 5 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Request A Quote |
Description | 1383 - 5 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Certifications/Compliance | NSF/ANSI 49, UL, CE | Chamber Material | Stainless Steel (304) | Width (Metric) Interior | 1500 mm | Product Type | Class II, Type A2 Bio Safety Cabinet | Model | 1300 Series | Noise Level | 65 dBA | Plug Type | CEE 7/7 | Power Consumption | 7 A to 8 A | Sash Opening (Metric) | 20 cm | Width (English) Exterior | 63 in. | Volume (Metric) Exhaust | 25 L | Filter Efficiency | 99.995% MPPS | Filter Type | H14 HEPA EN 1822, 99.995% MPPS | Width (Metric) Exterior | 160 cm | Ports | 1 x Each Side Panel | Load Bearing Capacity (English) | 110 lb. | Load Bearing Capacity (Metric) | 50 Kg | Sash Opening (English) | 8 in. | Service Fixtures | 6 (3 on Each Side) | Dimensions (L x W x H) Exterior | 31.5 x 63 x 61.8 in. (80 x 160 x 156.8 cm) | Length (English) Exterior | 31.5 in. | Length (Metric) Exterior | 80 cm | Width (English) Interior | 59.1 in. | Frequency | 50/60 Hz | Height (English) Exterior | 61.8 in. | Height (English) Max. Opening | 21 in. | Height (Metric) Exterior | 156.8 cm | Height (Metric) Max. Opening | 53.5 cm | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 1398TS also known as 1398 | Full specifications | Each | SmartCoat | 190 cm | 20 cm | 1398 - 6 ft wide, 8 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Request A Quote |
Description | 1398 - 6 ft wide, 8 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz | Certifications/Compliance | NSF/ANSI 49, UL, CE | Chamber Material | SmartCoat | Width (Metric) Interior | 1900 mm | Product Type | Class II, Type A2 Bio Safety Cabinet | Model | 1300 Series | Noise Level | 64 dBA | Plug Type | CEE 7/7 | Power Consumption | 7 A to 8 A | Sash Opening (Metric) | 20 cm | Width (English) Exterior | 74.8 in. | Volume (Metric) Exhaust | 30 L | Filter Efficiency | 99.995% MPPS | Filter Type | H14 HEPA EN 1822, 99.995% MPPS | Width (Metric) Exterior | 190 cm | Ports | 1 x Each Side Panel | Load Bearing Capacity (English) | 110 lb. | Load Bearing Capacity (Metric) | 50 Kg | Sash Opening (English) | 8 in. | Service Fixtures | 6 (3 on Each Side) | Dimensions (L x W x H) Exterior | 31.5 x 74.8 x 61.8 in. (80 x 190 x 156.8 cm) | Length (English) Exterior | 31.5 in. | Length (Metric) Exterior | 80 cm | Width (English) Interior | 74.8 in. | Frequency | 50/60 Hz | Height (English) Exterior | 61.8 in. | Height (English) Max. Opening | 21 in. | Height (Metric) Exterior | 156.8 cm | Height (Metric) Max. Opening | 53.5 cm | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|