m-Toluic acid, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals
m-Toluic acid, 99%, Thermo Scientific Chemicals
Have Questions?
Change viewbuttonViewtableView
Quantity:
1 kg
100 g
Packaging:
Plastic bottle
Catalog number 139050010
Price (USD)/ Each
-
Quantity:
1 kg
Packaging:
Plastic bottle
Request bulk or custom format
Chemical Identifiers
CAS99-04-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline solid
Titration with NaOH>=98.5 %
Appearance (Color)Light yellow to light beige
Infrared spectrumConforms
Melting point108°C to 112°C
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only