Premium Pack Clear Glass Vials with 0.125in. Septa
Premium Pack Clear Glass Vials with 0.125in. Septa
Premium Pack Clear Glass Vials with 0.125in. Septa
Premium Pack Clear Glass Vials with 0.125in. Septa
Premium Pack Clear Glass Vials with 0.125in. Septa
Thermo Scientific™

Premium Pack Clear Glass Vials with 0.125in. Septa

Protect your most critical samples from collection to analysis with these premium pack clear glass vials, featuring protective packaging with a hard foam divider that holds vials securely separated.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
140-40C40 mL
139-20C20 mL
Catalog number 140-40C
Price (USD)
266.86
Online Exclusive
314.00
Save 47.14 (15%)
Case of 72
In stock
Add to cart
Volume (Metric):
40 mL
Recurring order eligible. Learn more »
Price (USD)
266.86
Online Exclusive
314.00
Save 47.14 (15%)
Case of 72
Add to cart
Ask our AI about this Product

Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Clear Glass Vials with 0.125 in. Septa feature protective packaging with hard foam divider that hold vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Each vial includes an assembled dust cover to prevent particulate accumulation and protect the injection surface prior to use.

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Choose from 20mL or 40mL sizes
  • Open-top white polypropylene cap with standard 0.125in. thick PTFE lined silicone septum
  • Polyethylene dust cover assembled over each cap to protect the septum from particulate accumulation prior to analysis
  • Septum permanently bonded to the cap; can't fall out or become unseated when punctured
  • Directly compatible with automation
  • Closures and dust covers assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Hard foam celled divider cushions and protects vials during shipping and handling

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.

Specifications
Closure MaterialPolypropylene
Closure Size24-414
DescriptionEP 40mL vial clear 0.125 in. bonded septum premium pack certified
Diameter (English) Outer1.1 in.
Height (English)3.75 in.
LevelCertified
No. per Case72
Replacement ClosureNA
Thickness (Metric)3.17 mm
Volume (English)1 oz.
Volume (English) Brim1.5 oz.
Volume (Metric) Brim44 mL
Volume (Metric) Total40 mL
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Closure TypeSepta Cap (Bonded)
ColorClear
Diameter (Metric) Outer28 mm
Height (Metric)95 mm
MaterialGlass (Type 1)
Quantity72 Cs.
TypeVial
Volume (Metric)40 mL
Unit SizeCase of 72
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
B4159100Certificate of AnalysisFeb 20, 2025140-40C
B24017010Certificate of AnalysisMar 31, 2024139-20C
B3251150Certificate of AnalysisFeb 20, 2024140-40C
B3074140Certificate of AnalysisSep 01, 2023140-40C
B2315100Certificate of AnalysisApr 13, 2023140-40C
5 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection