Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks. The linear multi-layer cell culture format is easy to use and promotes easy scalability, ideal for both research and commercial-scale applications.
Description | EasyFill Cell Factory |
No. per Case | 6 |
No. per Pack | 1 |
Product Type | Cell Factory System |
Sterility | Sterile |
Closure Type | Vented |
Culture Area | 1264 cm2 |
Tray Layers | 2 |
Unit Size | Case of 6 |
Description | EasyFill Cell Factory |
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Sterile |
Closure Type | Vented |
Culture Area | 632 cm2 |
Tray Layers | 1 |
Unit Size | Case of 6 |
Description | EasyFill Cell Factory |
No. per Case | 4 |
No. per Pack | 1 |
Product Type | Cell Factory System |
Sterility | Sterile |
Closure Type | Vented |
Culture Area | 2528 cm2 |
Tray Layers | 4 |
Unit Size | Case of 4 |
Description | EasyFill Cell Factory |
No. per Case | 2 |
No. per Pack | 1 |
Product Type | Cell Factory System |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Vented |
Culture Area | 6320 cm2 |
Tray Layers | 10 |
Unit Size | Case of 2 |
Description | EasyFill Cell Factory |
No. per Case | 6 |
No. per Pack | 6 |
Product Type | Cell Factory System |
Sterility | Sterile |
Closure Type | Vented |
Culture Area | 6320 cm2 |
Tray Layers | 10 |
Unit Size | Case of 6 |
Description | EasyFill Cell Factory |
Material | Polystyrene |
No. per Case | 2 |
No. per Pack | 2 |
Product Type | Cell Factory System |
Sterility | Sterile |
Closure Type | Vented |
Culture Area | 25280 cm2 |
Tray Layers | 40 |
Quantity | 2/Cs. |
Unit Size | Case of 2 |
Catalog Number | Specifications | Unit Size | Culture Area | Tray Layers | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
140250 | Case of 6 | 1264 cm2 | 2 | 678.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140000 | Case of 6 | 632 cm2 | 1 | 562.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140360 | Case of 4 | 2528 cm2 | 4 | 722.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140400 | Case of 2 | 6320 cm2 | 10 | 682.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140410 | Case of 6 | 6320 cm2 | 10 | 2,205.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140440 | Case of 2 | 25280 cm2 | 40 | 2,935.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|