Triphenylacetic acid, 99%, Thermo Scientific Chemicals
Triphenylacetic acid, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Triphenylacetic acid, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
10 g
5 g
Packaging:
Glass bottle
Catalog number 140300100
Price (USD)/ Each
104.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
123.00 
Save 18.35 (15%)
-
Add to cart
Quantity:
10 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
104.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
123.00 
Save 18.35 (15%)
Add to cart
Triphenylacetic acid, 99%, Thermo Scientific Chemicals
Catalog number140300100
Price (USD)/ Each
104.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
123.00 
Save 18.35 (15%)
-
Add to cart
Chemical Identifiers
CAS595-91-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Infrared spectrumConforms
Appearance (Color)White to beige
Titration with NaOH>=98.5 %
Melting point267°C to 275°C
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only