Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L.
Length (English) | 18 in. |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 10 gal. |
Capacity (Metric) | 38 L |
Length (Metric) | 45 cm |
Width (English) | 12 in. |
Width (Metric) | 30 cm |
Height (English) | 12 in. |
Height (Metric) | 30 cm |
Unit Size | Each |
Length (English) | 8 in. |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 2 gal. |
Capacity (Metric) | 8 L |
Length (Metric) | 20 cm |
Width (English) | 8 in. |
Width (Metric) | 20 cm |
Height (English) | 8 in. |
Height (Metric) | 20 cm |
Unit Size | Each |
Length (English) | 10 in. |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 5 gal. |
Capacity (Metric) | 20 L |
Length (Metric) | 25 cm |
Width (English) | 10 in. |
Width (Metric) | 25 cm |
Height (English) | 14 in. |
Height (Metric) | 36 cm |
Unit Size | Each |
Length (English) | 12 in. |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 8 gal. |
Capacity (Metric) | 30 L |
Length (Metric) | 30 cm |
Width (English) | 12 in. |
Width (Metric) | 30 cm |
Height (English) | 12 in. |
Height (Metric) | 30 cm |
Unit Size | Each |
Length (English) | 24 in. |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 13 gal. |
Capacity (Metric) | 50 L |
Length (Metric) | 61 cm |
Width (English) | 12 in. |
Width (Metric) | 30 cm |
Height (English) | 12 in. |
Height (Metric) | 30 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Length (English) | 18 in. |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 16 gal. |
Capacity (Metric) | 60 L |
Length (Metric) | 45 cm |
Width (English) | 12 in. |
Width (Metric) | 30 cm |
Height (English) | 18 in. |
Height (Metric) | 45 cm |
Unit Size | Each |
Length (English) | 24 in. |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 32 gal. |
Capacity (Metric) | 120 L |
Length (Metric) | 61 cm |
Width (English) | 18 in. |
Width (Metric) | 45 cm |
Height (English) | 18 in. |
Height (Metric) | 45 cm |
Unit Size | Each |
Length (English) | 24 in. |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 40 gal. |
Capacity (Metric) | 160 L |
Length (Metric) | 61 cm |
Width (English) | 18 in. |
Width (Metric) | 45 cm |
Height (English) | 24 in. |
Height (Metric) | 61 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Length (Metric) | Width (Metric) | Height (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
14100-0015 | Each | 38 L | 45 cm | 30 cm | 30 cm | 310.65 Online price 350.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14100-0002 | Each | 8 L | 20 cm | 20 cm | 20 cm | 212.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14100-0005 | Each | 20 L | 25 cm | 25 cm | 36 cm | 267.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14100-0010 | Each | 30 L | 30 cm | 30 cm | 30 cm | 269.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14100-0020 | Each | 50 L | 61 cm | 30 cm | 30 cm | 406.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14100-0040 | Each | 60 L | 45 cm | 30 cm | 45 cm | 430.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14100-0045 | Each | 120 L | 61 cm | 45 cm | 45 cm | 590.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14100-0065 | Each | 160 L | 61 cm | 45 cm | 61 cm | 678.65 Online price 800.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.