The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.
Catalog Number
141086
Unit Size
Case of 4
Description
12-well Carrier Plate (no inserts)
Pore Size
Price (USD)
120.00
Availability
-
Full specifications
Quantity
Description
12-well Carrier Plate (no inserts)
Inserts per Plate
0
Material
Polycarbonate (Membrane)
Volume (Metric) Working
2 mL (Low Hanging Position), 3 mL (Medium Hanging Position), 4 mL (High Hanging Position)
2 mL (Low Hanging Position), 3 mL (Medium Hanging Position), 4 mL (High Hanging Position)
Pore Density
<0.85 x 105 pores/cm2
Pore Size
8 μm
Type
Culture Insert
For Use With
Cell Culture Insert
No. per Pack
1
No. per Case
4
Dish Type
Carrier Plate Systems
Color
Clear
Surface Treatment
Cell Culture
Sterility
Sterile
No. of Wells
12
Unit Size
Case of 4
Showing 8 of 8
Features:
Each system includes a standard multi-well cell culture plate, a Carrier Plate, and a lid. System comes with or without Cell Culture Inserts
To adjust insert hanging height in the well, rotate the insert to engage one of the three height-adjusting tabs in the carrier plate
Plates are labeled with alphanumeric well identification
Polycarbonate porous membrane of the insert is cell culture-treated for optimized cell attachment
Inserts come in 3 pore sizes: 0.4, 3, and 8 micron
Plates come in two formats: 12- and 24-well
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.