Sarasota SG901 (formerly SG900) Specific Gravity Analyzer
Sarasota SG901 (formerly SG900) Specific Gravity Analyzer
Thermo Scientific™

Sarasota SG901 (formerly SG900) Specific Gravity Analyzer

Measure the density, pressure and temperature of dry and wet gases with the Thermo Scientific™ Sarasota SG901 (formerly SG900) Specific Gravity Analyzer, a self-contained bypass sample conditioner.
Have Questions?
Catalog number 14125
Price (USD)/ Each
-
Request A Quote
Product Type:
Specific Gravity Analyzer
This product has been discontinued however we continue to provide services and support for this product.
This product has been discontinued however we continue to provide services and support for this product.
Specifications
Product TypeSpecific Gravity Analyzer
Environmental RatingIP65 (NEMA 4X)
Flow Range0.14 to 0.7 cu. ft/min.
Accuracy±0.2% reading above 0.5 SG at reference conditions
Certifications/ComplianceCE Marked; ISO 9001:2000
ConnectionsInstruments, IS screw terminals in FD900 terminal box (F & H versions); Heater, screw terminals in ExD enclosure
Depth (English)10.06 in.
Depth (Metric)255 cm
DescriptionSarasota SG901 (formerly SG900) Specific gravity analyzer
Height (English)33.87 in.
Height (Metric)860 cm
Housing MaterialStainless Steel, Copper-free Aluminum with Epoxy Finish
Installation0.25 in. Tubing Compression Fitting
Operating Temperature Range-20°C to +55°C (-4°F to +131°F)
OutputsF option (frequency output): Frequency related to density on 2-wire current modulated loop 6 mA to 18 mA, 4 wire PT100, 4 to 20 mA pressure
H option: (headmounted electronics): Analog 4 to 20 mA related to SG, density, or density derived variable, HART protocol
Power SupplyF Option: Frequency Output: Density Transmitter: 16 to 28 VDC 10 mA Average (Peak 18 mA); Pressure Transmitter: 9 to 30 VDC 20 mA; H Option: Headmounted Electronics 3: 3 x 13 to 28 VDC 25 mA
Range0 to 2 SG; for any other range, consult Thermo Fisher
Repeatability±0.02% Span
Sample Inlet PressureBasic system: standard 4 bar A (58 psi); for others to a maximum 20 bar (290 psi) consult Thermo Fisher Dry or wet gas system: 200 bar (2900 psi) maximum
Spool MaterialNi-Span C or FV520B
Temperature MeasurementHigh Accuracy 1/3 DIN 4 Wire PT100 (RTD)
Tubing and Fittings MaterialsStainless Steel (316L /1.4404)
Weight (English)Up to 207 lb.
Weight (Metric)Up to 94 kg
Width (English)25.99 in.
Width (Metric)660 cm
Unit SizeEach