Sarasota Gas Density Meters--FD900, ID900 and PD900
Sarasota Gas Density Meters--FD900, ID900 and PD900
Thermo Scientific™

Sarasota Gas Density Meters--FD900, ID900 and PD900

Reliably measure density or density related variables within the oil and gas, petrochemical and power industries with Thermo Scientific™ Sarasota Gas Density Meters.
Have Questions?
Catalog NumberProduct Type
14195Gas Density Meter
Catalog number 14195
Price (USD)
-
Request A Quote
Product Type:
Gas Density Meter
Ask our AI about this Product
This product has been discontinued however we continue to provide services and support for this product.
This product has been discontinued however we continue to provide services and support for this product.
Specifications
Product TypeGas Density Meter
Environmental RatingIP65 (NEMA 4X)
Flow RangeSarasota FD900/Sarasota PD900: 4 L/min.
Ambient Temperature-20°C to +60°C (-4°F to +140°F)
ATEX ConformanceIntrinsically Safe, F option (frequency output): Ex II 1 G EEx ia IIC T6 (-20 °C ≤ Ta ≤+ 60°C), (94/9/EC), H option (headmounted electronics): Ex II 1 G EEx ia IIC T4 (-20°C≤ Ta ≤+ 60°C)
Canadian Standards AssociationExplosion-proof, Class I, Div 1, Groups B, C and D
Certifications/ComplianceCE Marked; ISO 9001:2000, EN 61326:1997
ConnectionsScrew Terminals; Cable Entry: 2 x 0.75 in. NPT
DescriptionSarasota gas density meters
Display4.5-digit 7.6 mm (0.3 in.) 7 Segment LCD Display
Height (English)Sarasota FD900: 14 in., Sarasota ID900/fixed flange: 14 in., Sarasota ID900/1 m stem: 9 in., Sarasota PD900: 15 in.
Height (Metric)Sarasota FD900: approx. 360 mm; Sarasota ID900/fixed flange: approx. 360 mm; Sarasota ID900/1 m stem: approx. 230 mm; Sarasota PD900: approx. 390 mm
Housing MaterialCopper-free Aluminum with Epoxy Finish
InstallationWithin 15° of vertical
Length (English)Sarasota FD900: approx. 24 in. ; Sarasota ID900/fixed flange: approx. 24 in.; Sarasota ID900/1 m stem: approx. 52 in.; Sarasota PD900: approx. 29 in.
Length (Metric)Sarasota FD900: approx. 610 mm; Sarasota ID900/fixed flange: approx. 610 mm; Sarasota ID900/1 m stem: approx. 1320 mm; Sarasota PD900: approx. 740 mm
Low Voltage DirectiveCompliant
Material TraceabilityWetted parts traceability to BS EN 10204.3.1.b; Certification available
Operating Density RangeSarasota FD900/Sarasota ID900: 0 lb./ cu. ft to 62.4 lb./ cu. ft (0 kg/cu. m to 1000 kg/cu. m); Sarasota PD900: 0 lb./ cu. ft to 15.6 lb./ cu. ft in. (0 kg/cu. m to 250 kg/cu. m)
OutputsF option (frequency output): Frequency related to density on 2-wire current modulated loop 6 mA to 18 mA, 4-wire PT100
H option (headmounted electronics): Analog 4-20 mA related to density or density derived variable, HART protocol
Power SupplyF Option (Frequency Output): 13 to 28 VDC 10 mA Average (Peak 18 mA); H Option (Headmounted Electronics): 2 x 13 to 28 VDC 25 mA
Process Temperature-200°C to +200°C (-328°F to +392°F)
Repeatability±0.01% Span
Safe Area UseAs Standard
Spool MaterialNi-Span C or FV520B
Temperature MeasurementHigh Accuracy 1/3 DIN Integral 4-wire PT100
Transducer Calibration Accuracy0.125 lb./ cu. ft and above: ±0.1% reading; Below 0.125 lb./ cu. ft: ±0.000125 lb./ cu. Ft
Tubing and Fittings MaterialsStainless Steel (316L/1.4404)
Weight (English)Sarasota FD900/flanged: 15 lb., Sarasota ID900/fixed flange: 33 lb., Sarasota ID900/1 m stem: 18 lb., Sarasota PD900: 19 lb.
Weight (Metric)Sarasota FD900/flanged: typically 7 kg; Sarasota ID900/fixed flange: typically 15 kg; Sarasota ID900/1 m stem: typically 8 kg; Sarasota PD900: typically 8.5 kg
Unit SizeEach

Service Offerings

  • Field Service Support
  • Technical Support
  • Repairs & Calibrations
  • Technical Training
  • Spare Parts Catalogs
  • Promotions & much more…

Purchase Spare Parts
Order Spare parts 24/7 via credit card or PO
(United States customers only)

Factory Service Depot
Request an RMA number for a repair or calibration at one of our facilities

Signup NOW for our quarterly service newsletter for the latest news & updates!

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link