Nalgene™ Rectangular Polypropylene Tank with Cover
Nalgene™ Rectangular Polypropylene Tank with Cover
Actual product may vary
Nalgene™ Rectangular Polypropylene Tank with Cover
Nalgene™ Rectangular Polypropylene Tank with Cover
Nalgene™ Rectangular Polypropylene Tank with Cover
Nalgene™ Rectangular Polypropylene Tank with Cover
Nalgene™ Rectangular Polypropylene Tank with Cover
Thermo Scientific™

Nalgene™ Rectangular Polypropylene Tank with Cover

Significantly reduce evaporation and contamination by using these covered, rectangular tanks, which are offered in sizes from 8 to 114L to meet application needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
14200-00028 L
14200-000520 L
14200-001030 L
14200-001538 L
14200-002050 L
14200-0045120 L
Catalog number 14200-0002
Price (USD)
321.00
Each
-
Add to cart
Capacity (Metric):
8 L
Price (USD)
321.00
Each
Add to cart

Significantly reduce evaporation and contamination by using a Thermo Scientific™ Nalgene™ Rectangular Polypropylene Tank with Cover, offered in sizes ranging from 8 to 114L. Tanks can be modified with a factory-installed spigot.

Features:

  • Suitable for use with many organic chemicals
  • Offers good stress-crack resistance
  • Autoclavable

Warranty:
90 days

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Specifications
Capacity (English)2 gal.
Height (English)8 in.
Height (Metric)20 cm
Length (English)8 in.
Length (Metric)20 cm
Width (English)8 in.
Width (Metric)20 cm
Capacity (Metric)8 L
MaterialPolypropylene
TypeTank with Cover
Unit SizeEach
Please enter sku to load default questions

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link