Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | With certificate of traceability and quality (one certificate per case). |
Culture Area | 1.9 sq. cm |
Product Type | Cell Culture Dish |
Material | Polystyrene |
Volume (Metric) Well | 1 mL (Well) |
No. of Wells | 24 |
Volume (Metric) Working | 1mL |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
Includes | Lid |
No. per Case | 75 |
No. per Pack | 1 |
Unit Size | Case of 75 |
Certifications/Compliance | With certificate of traceability and quality (one certificate per case). |
Culture Area | 9.6 sq. cm |
Product Type | Cell Culture Dish |
Material | Polystyrene |
Volume (Metric) Well | 3 mL (Well) |
No. of Wells | 6 |
Volume (Metric) Working | 3mL |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
Includes | Lid |
No. per Case | 75 |
No. per Pack | 1 |
Length (Metric) | 127.76 mm |
Width (Metric) | 85.46 mm |
Unit Size | Case of 75 |
Certifications/Compliance | With certificate of traceability and quality (one certificate per case). |
Culture Area | 9.6 sq. cm |
Product Type | Cell Culture Dish |
Material | Polystyrene |
Volume (Metric) Well | 3 mL (Well) |
No. of Wells | 6 |
Volume (Metric) Working | 3 mL |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
No. per Case | 85 |
No. per Pack | 5 |
Unit Size | Case of 85 |
Certifications/Compliance | With certificate of traceability and quality (one certificate per case). |
Culture Area | 1.9 sq. cm |
Product Type | Cell Culture Dish |
Material | Polystyrene |
Volume (Metric) Well | 1 mL (Well) |
No. of Wells | 24 |
Volume (Metric) Working | 1mL |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
No. per Case | 85 |
No. per Pack | 5 |
Unit Size | Case of 85 |
Certifications/Compliance | With certificate of traceability and quality (one certificate per case). |
Culture Area | 3.5 sq. cm |
Product Type | Cell Culture Dish |
Material | Polystyrene |
Volume (Metric) Well | 2 mL (Well) |
No. of Wells | 12 |
Volume (Metric) Working | 2 mL |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
No. per Case | 75 |
No. per Pack | 1 |
Unit Size | Case of 75 |
Certifications/Compliance | With certificate of traceability and quality (one certificate per case). |
Culture Area | 1.1 sq. cm |
Product Type | Cell Culture Dish |
Material | Polystyrene |
Volume (Metric) Well | 0.5 mL (Well) |
No. of Wells | 48 |
Volume (Metric) Working | 0.5mL |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
No. per Case | 75 |
No. per Pack | 1 |
Length (Metric) | 127.4 mm |
Width (Metric) | 85.4 mm |
Height (Metric) | 18.9 mm |
Unit Size | Case of 75 |
Certifications/Compliance | With certificate of traceability and quality (one certificate per case). |
Culture Area | 1.1 sq. cm |
Product Type | Cell Culture Dish |
Material | Polystyrene |
Volume (Metric) Well | 0.5 mL (Well) |
No. of Wells | 48 |
Volume (Metric) Working | 0.5mL |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
No. per Case | 85 |
No. per Pack | 5 |
Unit Size | Case of 85 |
Certifications/Compliance | With certificate of traceability and quality (one certificate per case). |
Culture Area | 1.9 sq. cm |
Product Type | Cell Culture Dish |
Material | Polystyrene |
Volume (Metric) Well | 1 mL (Well) |
No. of Wells | 4 |
Volume (Metric) Working | 1mL |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Flat Bottom (F-well) |
Includes | Lid |
No. per Case | 120 |
No. per Pack | 4 |
Unit Size | Case of 120 |
Catalog Number | Specifications | Unit Size | No. of Wells | No. per Case | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
142475 | Case of 75 | 24 | 75 | 384.65 Online price 416.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140675 | Case of 75 | 6 | 75 | 321.65 Online price 335.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140685 | Case of 85 | 6 | 85 | 349.65 Online price 362.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
142485 | Case of 85 | 24 | 85 | 426.65 Online price 456.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
150628 | Case of 75 | 12 | 75 | 361.65 Online price 376.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
150687 | Case of 75 | 48 | 75 | 450.65 Online price 498.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
152640 | Case of 85 | 48 | 85 | 505.65 Online price 542.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
176740 | Case of 120 | 4 | 120 | 421.65 Online price 459.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Round Well Styles:
Rectangular Well Styles: