Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Nunc MicroWell Plates with Nunclon Delta Surface are ideal in a wide variety of applications, including cloning experiments and tissue culture-based analytical systems. Thermo Scientific Nunc Cell Culture products offer solutions for cell growth and analysis and have been used by researchers worldwide since 1953. With a wide range of surface areas and treatments, we have products for all your basic or advanced cell-based research.
Barcode | Custom Barcoding Available |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Certified | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
Lid | Without Lid |
Array | 8 x 12 |
Packaging | 10/Pack, 50/Case |
Product Line | Nunc |
Color | Clear |
Product Type | Cell Culture Microplate |
Material | Polystyrene |
Volume (Metric) Well | 300 μL |
No. of Wells | 96 |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Well Shape | Round Bottom (U-well) |
No. per Case | 50 |
No. per Pack | 1 |
Quantity | 50/Cs. |
Unit Size | Case of 50 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
143761 | Case of 50 | 251.65 Online price 269.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Individually wrapped.