Cyclohexanecarboxylic acid, 98%, Thermo Scientific Chemicals
Cyclohexanecarboxylic acid, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Cyclohexanecarboxylic acid, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
100 g
500 g
1 kg
Packaging:
Glass bottle
Catalog number 146560250
Price (USD)/ Each
-
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS98-89-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Colorless to white
Infrared spectrumConforms
GC>=97.5 %
Appearance (Form)Fused crystalline solid or viscous liquid
Titration with NaOH97.5 to 102.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only