146iQ Multi-Gas Calibrator
146iQ Multi-Gas Calibrator
Thermo Scientific™

146iQ Multi-Gas Calibrator

Get 24/7 access to your analyzer’s information with the Thermo Scientific™ iQ Series Gas Analyzer
Have Questions?
Catalog NumberDescription
146IQ146iQ Multi-Gas Calibrator
Catalog number 146IQ
Price (USD)
-
Request A Quote
Description:
146iQ Multi-Gas Calibrator

Get 24/7 access to your analyzer's information with the Thermo Scientific™ iQ Series Gas Analyzer. The iQ Series Gas Analyzers are engineered to get smarter over time and help minimize troubleshooting time with a highly precise, yet tough solution. The Thermo Scientific™ 146iQ Multi-Gas Calibrator provides the same level of performance when calibrating ambient air and other gas monitoring instrumentation. The output of the 146iQ Multi-Gas Calibrator is used to calibrate instruments that perform zero, precision, Level 1 span checks, audits, and multi-point routines in accordance with US EPA requirements.

Discover the non-stop intelligence of the iQ Series Gas Analyzer now with a two-year warranty.  Our next generation platform of gas analyzers includes: 

Predictive Diagnostics    

Address problems before they occur with improved serviceability and plug and play components. 24/7 access to your analyzer’s  information helps minimize troubleshooting time with innovative, interchangeable DMC modules in a highly precise, yet tough solution. 

Proactive Communications     

Maintain optimum performance through iQ360 and email alerts. When subscribed to iQ360 service, your instrument communicates directly to our technical support team upon alarm activation. Our technical support team develops a corrective plan and emails it to your staff. Eliminate surprises and take control of your day with the iQ Series Gas Analyzers.

Personal Device Connectivity   

Real time, continuous remote monitoring is now possible with the  iQ companion mobile device app. The iQ app allows for remote monitoring of iQ gas analyzers, simplified ways of getting in touch with us, and instant access to both maintenance alerts and product documentation.

 

Specifications
Detection Limits1.5 ppb (60 sec. averaging time)
Flow Rate0.8 L/min.
Inputs16 Inputs (TLL), 4 Isolated Voltage Inputs 0 to 10 V
Linearity±0.25% full scale
Response Time20 sec. (10 sec. averaging) (Photometer), <180 sec. (Ozonator Response Time)
Span Drift<1% full scale (1 month)
Temperature (English) Operating32°F to 113°F
Temperature (Metric) Operating0°C to 45°C
Zero Noise0.75 ppb RMS (60 sec. averaging time)
Accuracy±0.8% of reading +0.2% of full-scale
Certifications/ComplianceCE, TUV-SUD Safety, UKCA
Communication PortsSerial ports:
1 RS-232/485 port
1 RS-485 external accessory port
Other ports:
3 Full Speed USB ports (one in front, two in rear)
1 Gigabit ethernet port

Communication: MODBUS, Streaming, Gesytec (Bayern-Hessen)
Depth (English)24 in.
Depth (Metric)609 mm
Description146iQ Multi-Gas Calibrator
Electrical Requirements100-240 VAC 50/60 Hz, 275 watts
Height (English)8.72 in.
Height (Metric)221.48 mm
Outputs6 Isolated voltages outputs
6 Isolated analog current outputs
Precision1 ppb
Repeatability of Flow Control±0.2% of full scale
Voltage100/240 V
Weight (English)43 lb. (with 3 MFCs, Ozonator, and Photometer)
Weight (Metric)19.5 kg (with 3 MFCs, Ozonator, and Photometer)
Width (English)16.75 in.
Width (Metric)425.45 mm
Zero Drift<1.0 ppb (24 hours)
Unit SizeEach
Please enter sku to load default questions

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link