2-Cyanoacetamide, 99%, Thermo Scientific Chemicals
2-Cyanoacetamide, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Cyanoacetamide, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
2.5 kg
100 g
500 g
Packaging:
Plastic bottle
Catalog number 148650025
Price (USD)/ Each
319.65
Online exclusive
355.00 
Save 35.35 (10%)
-
Add to cart
Quantity:
2.5 kg
Packaging:
Plastic bottle
Request bulk or custom format
Price (USD)/ Each
319.65
Online exclusive
355.00 
Save 35.35 (10%)
Add to cart
2-Cyanoacetamide, 99%, Thermo Scientific Chemicals
Catalog number148650025
Price (USD)/ Each
319.65
Online exclusive
355.00 
Save 35.35 (10%)
-
Add to cart
Chemical Identifiers
CAS107-91-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to cream
Infrared spectrumConforms
Appearance (Form)Crystalline powder
Melting point118°C to 122°C
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only