2-(2-Methoxyethoxy)ethanol, 99%, Thermo Scientific Chemicals
2-(2-Methoxyethoxy)ethanol, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-(2-Methoxyethoxy)ethanol, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 L
2.5 L
10 L
Packaging:
View all
Glass Bottle
Catalog number 149370010
Price (USD)/ Each
55.65
Online exclusive
61.20 
Save 5.55 (9%)
-
Add to cart
Quantity:
1 L
Packaging:
Glass Bottle
Request bulk or custom format
Price (USD)/ Each
55.65
Online exclusive
61.20 
Save 5.55 (9%)
Add to cart
2-(2-Methoxyethoxy)ethanol, 99%, Thermo Scientific Chemicals
Catalog number149370010
Price (USD)/ Each
55.65
Online exclusive
61.20 
Save 5.55 (9%)
-
Add to cart
Chemical Identifiers
CAS111-77-3
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
Refractive index1.4250 to 1.4270 (20°C, 589 nm)
Appearance (Form)Clear liquid
GC>=98.5 %
Color scale=<15 APHA
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only