Glucose, powder
Product Image
Gibco™

Glucose, powder

Gibco™ Glucose powder is a supplement for cell culture media. Most cell culture media use D-glucose (dextrose) as the cells'Read more
Have Questions?
Catalog NumberQuantity
150230211 kg
Catalog number 15023021
Price (EUR)
98,25
Each
Add to cart
Quantity:
1 kg
Price (EUR)
98,25
Each
Add to cart
Gibco™ Glucose powder is a supplement for cell culture media. Most cell culture media use D-glucose (dextrose) as the cells' main source of metabolic energy and reduced carbon. Gibco™ Glucose powder should be made as a sterile-filtered 20% stock solution (or similar) in distilled water before use.

Product Use
For Research Use Only. Not for use in diagnostic procedures.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Cell TypeMammalian Cells
Quantity1 kg
Shelf Life24 Months
Shipping ConditionRoom Temperature
FormPowder
Product TypeGlucose
SterilitySterile
Unit SizeEach
Contents & Storage
Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 24 months from date of manufacture

Share catalog number, name or link