Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.
Product Type | Multi-Well Plate |
Volume (Metric) Well | 3 mL (Well) |
No. of Wells | 6 |
Volume (Metric) Working | 3 mL |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
Includes | Lid |
No. per Case | 75 |
No. per Pack | 1 |
Length (Metric) | 128 mm |
Width (Metric) | 86 mm |
Unit Size | Case of 75 |
Product Type | Multi-Well Plate |
Volume (Metric) Well | 1 mL (Well) |
No. of Wells | 24 |
Volume (Metric) Working | 1 mL |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
Includes | Lid |
No. per Case | 75 |
No. per Pack | 1 |
Length (Metric) | 128 mm |
Width (Metric) | 86 mm |
Unit Size | Case of 75 |
Product Type | Multi-Well Plate |
Volume (Metric) Well | 2 mL (Well) |
No. of Wells | 12 |
Volume (Metric) Working | 2 mL |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
Includes | Lid |
No. per Case | 75 |
No. per Pack | 1 |
Length (Metric) | 128 mm |
Width (Metric) | 86 mm |
Unit Size | Case of 75 |
Product Type | Multi-Well Plate |
Volume (Metric) Well | 0.5 mL (Well) |
No. of Wells | 48 |
Volume (Metric) Working | 0.5 mL |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
Includes | Lid |
No. per Case | 75 |
No. per Pack | 1 |
Length (Metric) | 128 mm |
Width (Metric) | 86 mm |
Unit Size | Case of 75 |
Product Type | Multi-Well Plate |
Volume (Metric) Well | 1 mL (Well) |
No. of Wells | 4 |
Volume (Metric) Working | 1 mL |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
Includes | Lid |
No. per Case | 120 |
No. per Pack | 4 |
Length (Metric) | 66 mm |
Width (Metric) | 66 mm |
Unit Size | Case of 120 |
Catalog Number | Specifications | Unit Size | No. of Wells | Sterility | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
150239 | Case of 75 | 6 | Sterile | 302.65 Online price 323.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
144530 | Case of 75 | 24 | Sterile | 385.65 Online price 408.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
150200 | Case of 75 | 12 | Sterile | 354.65 Online price 373.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
150787 | Case of 75 | 48 | Sterile | 462.65 Online price 487.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
179820 | Case of 120 | 4 | Sterile | 418.65 Online price 440.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|