Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform high quality imaging in the ease of a 35mm dish. The Thermo Scientific™ Nunc Glass Bottom Dish combines the convenience of a standard 35mm dish with the imaging benefits of coverglass to provide the optimum optical characteristics required for high-magnification microscopy and confocal image analysis. The interior surface of the dish bottom, including the glass area, is cell culture-treated.
Closure Included | Closure Included |
Closure Material | Borosilicate Glass |
Description | Glass Bottom Dish, 27mm |
Bottom Shape | Flat |
Capacity (Metric) | 3 mL (Well) |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Type | Cell Culture Dish |
Volume (Metric) Working | 3.0 mL |
Includes | Lid |
No. per Case | 20 |
No. per Pack | 1 |
Height (Metric) | 12.9 mm |
Diameter (Metric) | 40.4 mm |
Unit Size | Case of 20 |
Closure Included | Closure Included |
Closure Material | Borosilicate Glass |
Description | Glass Bottom Dish, 12mm |
Bottom Shape | Flat |
Capacity (Metric) | 3 mL (Well) |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Type | Cell Culture Dish |
Volume (Metric) Working | 3.0 mL |
Includes | Lid |
No. per Case | 20 |
No. per Pack | 1 |
Height (Metric) | 12.9 mm |
Diameter (Metric) | 40.4 mm |
Unit Size | Case of 20 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
150682 | Case of 20 | 40.4 mm | 310.65 Online price 327.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
150680 | Case of 20 | 40.4 mm | 280.65 Online price 295.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for:
Note:
The cover glass in the bottom cannot be detached. Do not use with methanol, ethanol, acetone or chloroform.