2-Methylhydroquinone, 99%, Thermo Scientific Chemicals
2-Methylhydroquinone, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Methylhydroquinone, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
250 g
1 kg
5 kg
Packaging:
View all
Plastic bottle
Catalog number 150832500
Price (USD)/ Each
61.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
72.20 
Save 10.55 (15%)
-
Add to cart
Quantity:
250 g
Packaging:
Plastic bottle
Request bulk or custom format
Price (USD)/ Each
61.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
72.20 
Save 10.55 (15%)
Add to cart
2-Methylhydroquinone, 99%, Thermo Scientific Chemicals
Catalog number150832500
Price (USD)/ Each
61.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
72.20 
Save 10.55 (15%)
-
Add to cart
Chemical Identifiers
CAS95-71-6
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
GC>=98.5 %
Appearance (Color)White to light beige to light grey
Melting point>=126°C
Appearance (Form)Crystalline powder
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only