Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Beaker Griffin Low-Form PFA 250mL |
Capacity (Metric) | 250 mL |
Material | PFA |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Pack of 1 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PFA 50 mL |
Capacity (Metric) | 50 mL |
Material | PFA |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Case of 6 |
Description | Beaker Griffin Low-Form PFA 50 mL |
Capacity (Metric) | 50 mL |
Material | PFA |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Pack of 1 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PFA 100 mL |
Capacity (Metric) | 100 mL |
Material | PFA |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Case of 6 |
Description | Beaker Griffin Low-Form PFA 100 mL |
Capacity (Metric) | 100 mL |
Material | PFA |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Pack of 1 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PFA 250 mL |
Capacity (Metric) | 250 mL |
Material | PFA |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Case of 6 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PFA 600 mL |
Capacity (Metric) | 600 mL |
Material | PFA |
Quantity | 1/Pk.; 4/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Case of 4 |
Description | Beaker Griffin Low-Form PFA 600 mL |
Capacity (Metric) | 600 mL |
Material | PFA |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Pack of 1 |
Capacity (English) | 34 oz. |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PFA 1000 mL |
Capacity (Metric) | 1000 mL |
Material | PFA |
Quantity | 1/Pk.; 4/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Case of 4 |
Description | Beaker Griffin Low-Form PFA 1000mL |
Capacity (Metric) | 1000 mL |
Material | PFA |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1510-0250PK also known as 1510-0250 | Pack of 1 | 250 mL | 266.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1510-0050 | Case of 6 | 50 mL | 530.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1510-0050PK also known as 1510-0050 | Pack of 1 | 50 mL | 119.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1510-0100 | Case of 6 | 100 mL | 616.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1510-0100PK also known as 1510-0100 | Pack of 1 | 100 mL | 138.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1510-0250 | Case of 6 | 250 mL | 1,176.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1510-0600 | Case of 4 | 600 mL | 727.00 Online price 1,383.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1510-0600PK also known as 1510-0600 | Pack of 1 | 600 mL | 182.00 Online price 467.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1510-1000 | Case of 4 | 1000 mL | 2,005.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1510-1000PK also known as 1510-1000 | Pack of 1 | 1000 mL | 676.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|