chlorodimethylphenylsilane, 95%, Thermo Scientific Chemicals
chlorodimethylphenylsilane, 95%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

chlorodimethylphenylsilane, 95%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
25 g
Packaging:
Glass bottle
Catalog number 151071000
Price (USD)/ Each
-
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS768-33-2
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
Appearance (Form)Liquid
GC>=94 %
Refractive index1.5060 to 1.5100 (20°C, 589 nm)
Appearance (Color)Clear colorless to light yellow
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only