1500 B2 4ft BSC only 230V G UV

Catalog number: 1518G-MAR
Have Questions?

1500 B2 4ft BSC only 230V G UV

Catalog number: 1518G-MAR
Have Questions?
1500 Series B2 BSC, NSF listed Class II, Type B2 BSC available in nominal widths of 4 ft (1.2 m) and 6 ft (1.8m). Regional voltages selectable. Incorporates SmartFlow intelligent compensation for downflow, energy efficient DC motor, stainless steel interior and line-of-sight graphical display and user controls for easy access.
 
Catalog Number
1518G-MAR
Unit Size
Each
Item Description
1500 Series Class II, Type B2 BSC with UV, 4 ft (1.2m) nominal width, 230 VAC, 50/60 Hz with Type G (UK) power cord and internal receptacle
Voltage
230 VAC
Price (USD)
Full specifications
Certifications/ComplianceNSF Class II Type B2 BSC
Energy Consumption (Operating Set Point)0.28 kw
Model1500 Series
Noise Level65 dBA
Power Consumption0.28 kw (Operating Set Point)
ReceptaclesTwo Single
TypeBiological Safety Cabinet
Volume (Metric) Exhaust1130 m3/hr. (with DIM), 1448 m3/hr. (with Traverse)
Item Description1500 Series Class II, Type B2 BSC with UV, 4 ft (1.2m) nominal width, 230 VAC, 50/60 Hz with Type G (UK) power cord and internal receptacle
Width (English) Exterior54.3 in.
Width (English) Interior48.5 in.
Width (Metric) Exterior1379 mm
Width (Metric) Interior1232 mm
Height (English)25.7 in. to 29.2 in. (Interior), 72.6 in. (Exterior)
Height (Metric)1844 mm (Exterior), 653 mm to 742 mm (Interior)
Voltage230 VAC
Amperage6 A
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeItem DescriptionVoltagePrice (USD)
1518G-MARFull specifications
Each1500 Series Class II, Type B2 BSC with UV, 4 ft (1.2m) nominal width, 230 VAC, 50/60 Hz with Type G (UK) power cord and internal receptacle230 VACRequest A Quote
Certifications/ComplianceNSF Class II Type B2 BSC
Energy Consumption (Operating Set Point)0.28 kw
Model1500 Series
Noise Level65 dBA
Power Consumption0.28 kw (Operating Set Point)
ReceptaclesTwo Single
TypeBiological Safety Cabinet
Volume (Metric) Exhaust1130 m3/hr. (with DIM), 1448 m3/hr. (with Traverse)
Item Description1500 Series Class II, Type B2 BSC with UV, 4 ft (1.2m) nominal width, 230 VAC, 50/60 Hz with Type G (UK) power cord and internal receptacle
Width (English) Exterior54.3 in.
Width (English) Interior48.5 in.
Width (Metric) Exterior1379 mm
Width (Metric) Interior1232 mm
Height (English)25.7 in. to 29.2 in. (Interior), 72.6 in. (Exterior)
Height (Metric)1844 mm (Exterior), 653 mm to 742 mm (Interior)
Voltage230 VAC
Amperage6 A
Unit SizeEach
Showing 1 of 1
  • NSF listed Class II type B2 BSC
  • SmartFlow intelligent compensation for downflow
  • Energy efficient DC motor
  • Stainless steel interior
  • Line-of-sight graphical display and user controls for easy access

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text