Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Flow Rate | Controller Type | Voltage | Frequency |
---|---|---|---|---|
152-5101 | 17 L/min. | SC100 | 230V | 50 Hz |
1525101 | 17 L/min. | SC100 | 230 V | 50 Hz |
152-5106 | 17 L/min. | SC100 | 100 V | 50/60 Hz |
1525108 | 17 L/min. | SC100 | 115 V | 60 Hz |
153-5101 | 17 L/min. | SC150 | 230 V | 50 Hz |
153-5106 | 17 L/min. | SC150 | 100 V | 50/60 Hz |
153-5108 | 17 L/min. | SC150 | 115 V | 60 Hz |
155-5101 | 20 L/min. | AC150 | 230 V | 50 Hz |
155-5106 | 20 L/min. | AC150 | 100 V | 50/60 Hz |
155-5108 | 20 L/min. | AC150 | 115 V | 60 Hz |
156-5101 | 20 L/min. | AC200 | 230 V | 50 Hz |
156-5106 | 20 L/min. | AC200 | 100 V | 50/60 Hz |
156-5108 | 20 L/min. | AC200 | 115 V | 60 Hz |
Thermo Scientific™ A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and maximum bath volume of 6 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with the controller that best meets circulation and temperature ranges for your application.
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover
Recommended for: