Search by lot number or partial lot number
Barcode | Custom Barcoding Available |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Lid | With Lid |
Array | 16 x 24 |
Packaging | 5/Pack, 20/Case |
Product Line | Nunc |
Color | Black |
Product Type | Microplate |
Material | Polystyrene |
Volume (Metric) Well | 120 μL |
No. of Wells | 384 |
Sterility | Aseptically Manufactured |
Surface Treatment | Collagen Type I |
Well Shape | Flat Bottom (F-well) |
No. per Case | 20 |
No. per Pack | 5 |
Unit Size | Case of 20 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
152041 | Case of 20 | 842.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|