Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Model | Voltage | Frequency |
---|---|---|---|
1540016 | SC150L with clamp | 100 V | 50/60 Hz |
154-0001 | SC150L | 230 V | 50 Hz |
1540006 | SC150L | 100 V | 50/60 Hz |
1540008 | SC150L | 115 V | 60 Hz |
154-0011 | SC150L with clamp | 230 V | 50 Hz |
1540018 | SC150L with clamp | 115 V | 60 Hz |
Maintain temperature up to +150°C, while increasing immersion depth to accommodate larger or deeper baths. The Thermo Scientific™ SC150L Immersion Circulator, one of the basic models in the new generation of superior quality thermostats, features an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
Includes:8 and 12mm hose barbs with clamp (–0016, –0018, –0011 only), pump plug for external circulation, 6ft. power cord.