SC150L Immersion Circulators
SC150L Immersion Circulators
Actual product may vary
Thermo Scientific™

SC150L Immersion Circulators

Maintain temperatures up to +150°C with this superior thermostat featuring an increased immersion depth to accommodate larger or deeper baths.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltageFrequency
1540018SC150L with clamp115 V60 Hz
154-0001SC150L230 V50 Hz
1540006SC150L100 V50/60 Hz
1540008SC150L115 V60 Hz
154-0011SC150L with clamp230 V50 Hz
1540016SC150L with clamp100 V50/60 Hz
6 Options
Catalog number 1540018
Price (USD)/ Each
-
Request A Quote
Model:
SC150L with clamp
Voltage:
115 V
Frequency:
60 Hz

Maintain temperature up to +150°C, while increasing immersion depth to accommodate larger or deeper baths. The Thermo Scientific™ SC150L Immersion Circulator, one of the basic models in the new generation of superior quality thermostats, features an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 150°C
  • Increased immersion depth to accommodate larger or deeper baths
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Self-Tuning PID controller for optimized temperature control
  • Five programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8 and 12mm hose barbs with clamp (–0016, –0018, –0011 only), pump plug for external circulation, 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

Specifications
DescriptionWith clamp; 115V/60Hz
Certifications/ComplianceCE, CSA, UL, RoHS
CommunicationsUSB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate17 L/min.
Temperature Range13°C to 150°C
Heating Capacity2 kW/1.2 kW
Max. Pressure300 mbar/4.35 psi
ModelSC150L with clamp
Safety Class3/FL
Temperature Stability0.02°C
Dimensions (L x W x H)7.8 x 5.4 x 15.1 in. (19.9 x 13.8 x 38.4 cm)
Length (English)7.8 in.
Length (Metric)19.9 cm
Width (English)5.4 in.
Width (Metric)13.8 cm
Height (English)15.1 in.
Height (Metric)38.4 cm
Weight (English)3.3 lb.
Weight (Metric)7.3 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach