4-Benzyloxybenzaldehyde, 98%, Thermo Scientific Chemicals
4-Benzyloxybenzaldehyde, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Benzyloxybenzaldehyde, 98%, Thermo Scientific Chemicals

Have Questions?
Quantity:
100 g
Packaging:
Glass bottle
Catalog number 154111000
Price (USD)/ Each
-
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS4397-53-9
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
GC>=97.5 %
Appearance (Color)Cream to yellow
Melting point70°C to 74°C
Appearance (Form)Crystalline powder
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only