Nunc™ Lab-Tek™ II Chamber Slide™ System
Nunc™ Lab-Tek™ II Chamber Slide™ System
Thermo Scientific™

Nunc™ Lab-Tek™ II Chamber Slide™ System

Grow cells directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWellsMaterialDescriptionUnit Size
154461PK2RS Glass2-well Chamber Slide w/ removable wellsPack of 16
1544531RS Glass1-well Chamber Slide w/ removable wellCase of 96
154453PK
also known as 154453
1RS Glass1-well Chamber Slide w/ removable wellPack of 16
1544612RS Glass2-well Chamber Slide w/ removable wellsCase of 96
1545264RS Glass4-well Chamber Slide w/ removable wellsCase of 96
154526PK4RS Glass4-well Chamber Slide w/ removable wellsPack of 16
1545348RS Glass8-well Chamber Slide w/ removable wellsCase of 96
154534PK8RS Glass8-well Chamber Slide w/ removable wellsPack of 16
8 Options
Catalog number 154461PK
Price (USD)/ Pack of 16
222.00
-
Add to cart
Wells:
2
Material:
RS Glass
Description:
2-well Chamber Slide w/ removable wells
Unit Size:
Pack of 16
Price (USD)/ Pack of 16
222.00
Add to cart
Nunc™ Lab-Tek™ II Chamber Slide™ System
Catalog number154461PK
Price (USD)/ Pack of 16
222.00
-
Add to cart

Grow, stain, and examine cells directly on the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ which consists of a removable polystyrene media chamber attached to a standard glass slide. Slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.

Features:
  • Slide surface is specially treated with a unique RS wash to ensure consistent cell growth.
  • Tabbed polystyrene lid allows gas exchange with minimal evaporation.
  • Removal tool separates media chamber from glass slide.
  • Biocompatible adhesive hydrophobic well border is printed on slide.
  • Slide features a white frosted writing area.

Includes:

  • Chamber removal tool

Ordering Information:

  • Can be purchased in case of 96 or pack of 16.
  • Shipped sterile in convenient stackable incubation trays.
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Wells2
Culture Area4.0 cm2
Lid MaterialPolystyrene
Description2-well Chamber Slide w/ removable wells
Surface TreatmentCell Culture
MaterialRS Glass
Volume (Metric) Working1.0 to 2.0 mL
IncludesClear polystyrene lid with handles on the top and side for aseptic manipulations
No. per Pack16
Dimensions (LxW)74 x 25 mm
SterilitySterile
Closure ColorClear
Unit SizePack of 16