Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Wells | 2 |
Culture Area | 4.0 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | CC2 Glass (mimics polylysine) |
Volume (Metric) Working | 1.0 to 2.0 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 8.6 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chamber Slide w/ removable well |
Surface Treatment | Cell Culture |
Material | CC2 Glass (mimics polylysine) |
Volume (Metric) Working | 2.0 to 4.5 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 8.6 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chamber Slide w/ removable well |
Surface Treatment | Cell Culture |
Material | CC2 Glass (mimics polylysine) |
Volume (Metric) Working | 2.0 to 4.5 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 2 |
Culture Area | 4.0 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | CC2 Glass (mimics polylysine) |
Volume (Metric) Working | 1.0 to 2.0 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 4 |
Culture Area | 1.7 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | CC2 Glass (mimics polylysine) |
Volume (Metric) Working | 0.5 to 1.0 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 4 |
Culture Area | 1.7 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | CC2 Glass (mimics polylysine) |
Volume (Metric) Working | 0.5 to 1.0 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 8 |
Culture Area | 0.7 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | CC2 Glass (mimics polylysine) |
Volume (Metric) Working | 0.2 to 0.5 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 8 |
Culture Area | 0.7 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | CC2 Glass (mimics polylysine) |
Volume (Metric) Working | 0.2 to 0.5 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Catalog Number | Specifications | Unit Size | Description | Material | Wells | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
154852 | Case of 96 | 2-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 2 | 1,551.65 Online price 1,616.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154739 | Case of 96 | 1-well Chamber Slide w/ removable well | CC2 Glass (mimics polylysine) | 1 | 1,543.65 Online price 1,608.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154739PK also known as 154739 | Pack of 16 | 1-well Chamber Slide w/ removable well | CC2 Glass (mimics polylysine) | 1 | 288.65 Online price 300.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154852PK | Pack of 16 | 2-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 2 | 295.65 Online price 307.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154917 | Case of 96 | 4-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 4 | 1,557.65 Online price 1,622.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154917PK | Pack of 16 | 4-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 4 | 322.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154941 | Case of 96 | 8-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 8 | 1,608.65 Online price 1,676.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154941PK | Pack of 16 | 8-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 8 | 322.65 Online price 337.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Ordering Information: