Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Controller Type | Temperature Range | Voltage | Frequency |
---|---|---|---|---|
155-1491 | AC150 | Ambient +13° to 150°C | 230 V | 50 Hz |
152-1491 | SC100 | Ambient +13° to 100°C | 230 V | 50 Hz |
152-1496 | SC100 | Ambient +13° to 100°C | 100 V | 50/60 Hz |
152-1498 | SC100 | Ambient +13° to 100°C | 115 V | 60 Hz |
153-1491 | SC150 | Ambient +13° to 150°C | 230 V | 50 Hz |
153-1496 | SC150 | Ambient +13° to 150°C | 100 V | 50/60 Hz |
153-1498 | SC150 | Ambient +13° to 150°C | 115 V | 60 Hz |
154-1491 | SC150L | Ambient +13° to 150°C | 230 V | 50 Hz |
154-1496 | SC150L | Ambient +13° to 150°C | 100 V | 50/60 Hz |
154-1498 | SC150L | Ambient +13° to 150°C | 115 V | 60 Hz |
155-1496 | AC150 | Ambient +13° to 150°C | 100 V | 50/60 Hz |
155-1498 | AC150 | Ambient +13° to 150°C | 115 V | 60 Hz |
156-1491 | AC200 | Ambient +13° to 200°C | 230 V | 50 Hz |
156-1496 | AC200 | Ambient +13° to 200°C | 100 V | 50/60 Hz |
156-1498 | AC200 | Ambient +13° to 200°C | 115 V | 60 Hz |
157-1492 | PC200 | Ambient +13° to 200°C | 100/115V | 50/60 Hz |
157-1495 | PC200 | Ambient +13° to 200°C | 200/230 V | 50/60 Hz |
158-1495 | PC201 | Ambient +13° to 200°C | 200/230 V | 50/60 Hz |
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S49 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 53 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
Safe Operation
Easy to Use
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for: