ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
Actual product may vary
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
Thermo Scientific™

ARCTIC A10B Refrigerated Circulators

A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -10° to +100°C and 30L maximum bath volume.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFlow RateController TypeVoltageFrequency
155-410620 L/min.AC150100 V50/60 Hz
152410117 L/min.SC100230 V50 Hz
152410817 L/min.SC100115 V60 Hz
152-410617 L/min.SC100100 V50/60 Hz
153-410117 L/min.SC150230 V50 Hz
153-410617 L/min.SC150100 V50/60 Hz
153-410817 L/min.SC150115 V60 Hz
155-410120 L/min.AC150230 V50 Hz
155-410820 L/min.AC150115 V60 Hz
156-410120 L/min.AC200230 V50 Hz
156-410620 L/min.AC200100 V50/60 Hz
156-410820 L/min.AC200115 V60 Hz
Catalog number 155-4106
Price (USD)
-
Request A Quote
Flow Rate:
20 L/min.
Controller Type:
AC150
Voltage:
100 V
Frequency:
50/60 Hz
Ask our AI about this Product

The Thermo Scientific™ A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -10° to +100°C and maximum bath volume of 30 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD or ADVANCED controller that meets your specific application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, and 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
Specifications
Capacity (English)0.6 to 1.0 cu. ft.
Certifications/ComplianceCE/ROHS/WEEE
Controller TypeAC150
Depth (English) Interior7.9 in.
Depth (Metric) Interior20 cm
Dimensions (L x W x H)35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1 cm)
Frequency50/60 Hz
Height (English)18.5 in.
Height (Metric)47.1 cm
Length (English)35.9 in.
Length (English) Interior13.4 in.
Length (Metric)91.3 cm
Length (Metric) Interior36.5 cm
Max. Pressure474 mbar/6.89 psi
Pump TypeForce Pump, Suction Pump
Safety Class3/FL
Temperature Stability0.01°C
ThermostatAC150
Voltage100 V
Weight (English)97.9 lb.
Weight (Metric)44.5 kg
Width (English)16.9 in.
Width (English) Interior11.7 in.
Width (Metric)42.9 cm
Width (Metric) Interior29.7 cm
Capacity (Metric)17 to 30 L
Cooling Capacity250 W
Electrical Requirements100 V 50/60 Hz
Flow Rate20 L/min.
Temperature Range-10°C to +100°C
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link