AC150 Immersion Circulators
AC150 Immersion Circulators
Actual product may vary
Thermo Scientific™

AC150 Immersion Circulators

AC150 is ideal when applications require greater pumping performance, ramp programming, application alarms and temperature ranges from -50° to +150°C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltageFrequency
1550028AC150 with bridge115 V60 Hz
155-0001AC150230 V50 Hz
1550006AC150100 V50/60 Hz
1550008AC150115 V60 Hz
155-0021AC150 with bridge230 V50 Hz
1550026AC150 with bridge100 V50/60 Hz
6 Options
Catalog number 1550028
Price (USD)/ Each
-
Request A Quote
Model:
AC150 with bridge
Voltage:
115 V
Frequency:
60 Hz

Thermo Scientific™ AC150 is ideal when applications require greater pumping performance, ramp programming, application alarms and temperature ranges from 13° to 200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 200°C
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
  • Self-Tuning PID controller for optimized temperature control
  • Five programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Internal or external temperature control mode (Remote Sensor, NAMUR type)
  • Pump speed adjustment to three levels for turbulance control
  • Powerful force and suction pump for external open and closed applications
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

Specifications
DescriptionWith bridge; 115V/60Hz
Certifications/ComplianceCE marked, UL listed, CSA, RoHS
CommunicationsUSB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate20 L/min.
Temperature Range13°C to 200°C
Heating Capacity2 kW/1.2 kW
Max. Pressure475 mbar/6.89 psi
Max. Suction330 mbar/4.85 psi
ModelAC150 with bridge
Safety Class3/FL
Temperature Stability0.01°C
Dimensions (L x W x H)7.8 x 6.4 x 14.6 in. (19.9 x 16.5 x 37.2 cm)
Length (English)7.8 in.
Length (Metric)19.9 cm
Width (English)6.4 in.
Width (Metric)16.5 cm
Height (English)14.6 in.
Height (Metric)37.2 cm
Weight (English)9.25 lb.
Weight (Metric)4.2 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach