Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Wells | 8 |
Culture Area | 0.7 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.5) |
Volume (Metric) Working | 0.2 to 0.5 mL |
Thickness (Metric) | 0.16 to 0.19 mm |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 55 x 24 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 8.6 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chambered Coverglass w/ non-removable well |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.5) |
Volume (Metric) Working | 2.0 to 4.5 mL |
Thickness (Metric) | 0.16 to 0.19 mm |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 55 x 24 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 8.6 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chambered Coverglass w/ non-removable well |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.5) |
Volume (Metric) Working | 2.0 to 4.5 mL |
Thickness (Metric) | 0.16 to 0.19 mm |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 55 x 24 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 2 |
Culture Area | 4.0 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.5) |
Volume (Metric) Working | 1.0 to 2.0 mL |
Thickness (Metric) | 0.16 to 0.19 mm |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 55 x 24 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 2 |
Culture Area | 4.0 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.5) |
Volume (Metric) Working | 1.0 to 2.0 mL |
Thickness (Metric) | 0.16 to 0.19 mm |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 55 x 24 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 4 |
Culture Area | 1.7 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.5) |
Volume (Metric) Working | 0.5 to 1.0 mL |
Thickness (Metric) | 0.16 to 0.19 mm |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 55 x 24 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 4 |
Culture Area | 1.7 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.5) |
Volume (Metric) Working | 0.5 to 1.0 mL |
Thickness (Metric) | 0.16 to 0.19 mm |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 55 x 24 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 8 |
Culture Area | 0.7 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.5) |
Volume (Metric) Working | 0.2 to 0.5 mL |
Thickness (Metric) | 0.16 to 0.19 mm |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 55 x 24 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Catalog Number | Specifications | Unit Size | Description | Material | Wells | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
155409 | Case of 96 | 8-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 8 | 1,455.65 Online price 1,582.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155360 | Case of 96 | 1-well Chambered Coverglass w/ non-removable well | Borosilicate Glass (1.5) | 1 | 1,368.65 Online price 1,488.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155360PK also known as 155360 | Pack of 16 | 1-well Chambered Coverglass w/ non-removable well | Borosilicate Glass (1.5) | 1 | 240.65 Online price 261.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155379 | Case of 96 | 2-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 2 | 1,332.65 Online price 1,448.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155379PK also known as 155379 | Pack of 16 | 2-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 2 | 250.65 Online price 271.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155382 | Case of 96 | 4-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 4 | 1,387.65 Online price 1,508.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155382PK | Pack of 16 | 4-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 4 | 293.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155409PK | Pack of 16 | 8-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 8 | 291.65 Online price 304.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information: