Informational:Inquire about OEM or Commercial Supply version of this product here.
Invitrogen™

UltraPure™ SSC, 20X

Catalog number: 15557036
Have Questions?
Invitrogen™

UltraPure™ SSC, 20X

Catalog number: 15557036
Have Questions?
Catalog Number
15557036
Unit Size
4 L
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
1 L
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
155570364 L
-
155570441 L
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
UltraPure™ 20X SSC is a solution formulated for use in nucleic acid hybridizations and blot transfer applications. It is used in concentrations ranging from 0.2X to 20X, depending on the application. Supplied in 1 L plastic bottles, or in a 4 L or 10 L stackable Cubitainer™ Box, sterile-filtered UltraPure™ 20X SSC contains 3.0 M NaCl and 0.3 M sodium citrate, at pH 7.0.

Performance and Quality Testing: No DNase or RNase activity detected.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Concentration
20 X
Product Type
SSC
Form
Liquid
For Use With (Application)
Nucleic Acid Gel Electrophoresis, Blotting
Product Line
UltraPure™
Quantity
4 L
Shipping Condition
Room Temperature

Contents & Storage

Store at room temperature.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text