UltraPure™ 0.5 M EDTA, pH 8.0 is an aqueous solution prepared by dissolving Na2EDTA•2H2O in distilled, deionized water and adjustingRead more
Have Questions?
Catalog Number
Quantity
15575020
4 x 100 mL
Catalog number 15575020
Price (EUR)
120,65
Online Exclusive
129,00
Save 8,35 (6%)
Each
-
Add to cart
Quantity:
4 x 100 mL
Request bulk or custom format
Price (EUR)
120,65
Online Exclusive
129,00
Save 8,35 (6%)
Each
Add to cart
Ask our AI about this Product
UltraPure™ 0.5 M EDTA, pH 8.0 is an aqueous solution prepared by dissolving Na2EDTA•2H2O in distilled, deionized water and adjusting the pH to 8.0 with sodium hydroxide. This sterile-filtered solution is suitable for biochemistry or molecular biology applications requiring a chelator of divalent metal ions.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Chemical Name or MaterialEDTA
Concentration0.5 M
For Use With (Application)Chromatin Biology, Nucleic Acid Gel Electrophoresis, Blotting
FormLiquid
Product LineUltraPure™
Product TypeEDTA
PurityMolecular Biology Grade
Quantity4 x 100 mL
Shipping ConditionRoom Temperature
pHpH 8.0
Unit SizeEach
Contents & Storage
Contents: 4 bottles (100 mL each) of UltraPure™ 0.5M EDTA, pH 8.0. Store at room temperature.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our
Privacy Notice.