Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Model | Voltage | Frequency |
---|---|---|---|
156-0001 | AC200 | 230 V | 50 Hz |
1560006 | AC200 | 100 V | 50/60 Hz |
1560008 | AC200 | 115 V | 60 Hz |
1560021 | AC200 with bridge | 230 V | 50 Hz |
1560026 | AC200 with bridge | 100 V | 50/60 Hz |
1560028 | AC200 with bridge | 115 V | 60 Hz |
Thermo Scientific™ AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from 13° to +200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.