Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Designed for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent. Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottles are available in a variety of sizes and materials, with or without sodium thiosulfate for sample dechlorination.
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 46 mm |
Height (English) | 3.75 in. |
Height (Metric) | 95 mm |
Capacity (Metric) | 120 mL |
Certification Parameters | Sterile |
Color | Contact Clear |
Description | PP bottle |
Diameter (English) | 1.81 in. |
Material | Polypropylene |
No. per Case | 200 |
Level | Certified |
Preservative | Not included |
Certifications/Compliance | Certified Sterile; manufactured under an ISO certified quality management system. |
Unit Size | Case of 200 |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 49 mm |
Height (English) | 3.75 in. |
Height (Metric) | 95 mm |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Certification Parameters | Sterile |
Color | Optically Clear |
Description | PS bottle |
Diameter (English) | 1.92 in. |
Material | Polystyrene |
No. per Case | 200 |
Level | Certified |
Preservative | Not included |
Certifications/Compliance | Certified Sterile; manufactured under an ISO certified quality management system. |
Unit Size | Case of 200 |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 46 mm |
Height (English) | 3.75 in. |
Height (Metric) | 95 mm |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Certification Parameters | Sterile |
Color | Contact Clear |
Description | PP bottle |
Diameter (English) | 1.81 in. |
Material | Polypropylene |
No. per Case | 200 |
Level | Certified |
Preservative | 50 mg sodium thiosulfate |
Certifications/Compliance | Certified Sterile; manufactured under an ISO certified quality management system. |
Unit Size | Case of 200 |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 49 mm |
Height (English) | 3.75 in. |
Height (Metric) | 95 mm |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Certification Parameters | Sterile |
Color | Optically Clear |
Description | PS bottle |
Diameter (English) | 1.92 in. |
Material | Polystyrene |
No. per Case | 200 |
Sterility | Sterile |
Level | Certified |
Preservative | 50 mg sodium thiosulfate |
Certifications/Compliance | Certified Sterile; manufactured under an ISO certified quality management system. |
Unit Size | Case of 200 |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 49 mm |
Height (English) | 4.1 in. |
Height (Metric) | 105 mm |
Capacity (Metric) | 150 mL |
Capacity (English) | 5 oz. |
Certification Parameters | Sterile |
Color | Optically Clear |
Description | PS bottle |
Diameter (English) | 1.92 in. |
Material | Polystyrene |
No. per Case | 342 |
Sterility | Sterile |
Level | Certified |
Preservative | 50 mg sodium thiosulfate |
Certifications/Compliance | Certified Sterile; manufactured under an ISO certified quality management system. |
Unit Size | Case of 342 |
Closure Size | 45-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 64 mm |
Height (English) | 4.4 in. |
Height (Metric) | 113 mm |
Capacity (Metric) | 250 mL |
Certification Parameters | Sterile |
Color | Contact Clear |
Description | PE bottle |
Diameter (English) | 2.51 in. |
Material | Polyethylene |
No. per Case | 228 |
Sterility | Sterile |
Level | Certified |
Preservative | Not included |
Certifications/Compliance | Certified Sterile; manufactured under an ISO certified quality management system. |
Unit Size | Case of 228 |
Closure Size | 45-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 64 mm |
Height (English) | 4.4 in. |
Height (Metric) | 113 mm |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | Sterile |
Color | Contact Clear |
Description | PE bottle |
Diameter (English) | 2.51 in. |
Material | Polyethylene |
No. per Case | 228 |
Sterility | Sterile |
Level | Certified |
Preservative | 100 mg sodium thiosulfate |
Certifications/Compliance | Certified Sterile; manufactured under an ISO certified quality management system. |
Unit Size | Case of 228 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Material | Preservative | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
156-120PP | Case of 200 | 120 mL | Polypropylene | Not included | Price: 487.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
156-120ST | Case of 200 | 120 mL | Polystyrene | Not included | Price: 502.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P156-120PP | Case of 200 | 120 mL | Polypropylene | 50 mg sodium thiosulfate | Price: 465.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P156-120ST | Case of 200 | 120 mL | Polystyrene | 50 mg sodium thiosulfate | Price: 518.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P156-150ST | Case of 342 | 150 mL | Polystyrene | 50 mg sodium thiosulfate | Price: 1,196.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
156-250PE | Case of 228 | 250 mL | Polyethylene | Not included | Price: 999.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P156-250PE | Case of 228 | 250 mL | Polyethylene | 100 mg sodium thiosulfate | Price: 1,260.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Bottles assembled with caps
Recommended for:
Coliform Bacteria sample collection and analysis