Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Flow Rate | Controller Type | Voltage | Frequency |
---|---|---|---|---|
156-4258 | 20 L/min. | AC200 | 115 V | 60 Hz |
152-4251 | 17 L/min. | SC100 | 230 V | 50 Hz |
152-4256 | 17 L/min. | SC100 | 100 V | 50/60 Hz |
152-4258 | 17 L/min. | SC100 | 115 V | 60 Hz |
153-4251 | 17 L/min. | SC150 | 230 V | 50 Hz |
153-4256 | 17 L/min. | SC150 | 100 V | 50/60 Hz |
153-4258 | 17 L/min. | SC150 | 115 V | 60 Hz |
1554251 | 20 L/min. | AC150 | 230 V | 50 Hz |
155-4256 | 20 L/min. | AC150 | 100 V | 50/60 Hz |
1554258 | 20 L/min. | AC150 | 115 V | 60 Hz |
156-4251 | 20 L/min. | AC200 | 230 V | 50 Hz |
156-4256 | 20 L/min. | AC200 | 100 V | 50/60 Hz |
The Thermo Scientific™ A25B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -25° to +200°C and maximum bath volume of 21 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD, ADVANCED, or PREMIUM controller to meet capacity and temperature ranges various application needs.
Includes:
Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.
Recommended for: